Skip Content

Graphical Touchpanel,15 In TFT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Graphical Touchpanel, 15 In TFT

Price $7,975.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16X224
  • Mfr. Model # XBTGT7340
  • UNSPSC # 32101628
  • Catalog Page # 427
  • Shipping Weight 16.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGraphical Touchpanel
  • Type15" TFT Color with Universal Ethernet and Video
  • Voltage24VDC
  • Display1024 x 768 Pixels
  • Memory64Mb DRAM
  • Port Type1 RS485, 1 RS232C/RS485, 2 USB Type A, 1 Ethernet
  • Width (In.)15.6
  • Height (In.)11.6
  • Depth (In.)2.36
  • For Use WithMajor PLCs Including Schneider Electric, Allen Bradley, Siemens, more
  • Special FeaturesAudio/Video in, Audio out, Alarm out/reset
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Magelis Graphical Touchpanels
• 24VDC USB and RS232C/RS485 ports
Easy to install, setup, and operate, these touchpanels provide a simple and effective means of connecting systems, collecting data, and presenting information in a meaningful format. For use with major PLCs including Schneider Electric, Allen Bradley, Siemens, and more.
UL Listed. CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Due to the humid environment in which this touch screen will be used, I need to know if it is a resistive or capacitive interface.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Joe44 is loaded.
Additional information about Joe44 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer the interface is resistive.

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:42:10.333-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X224, prod, sort_default
1 of 1
  • 2015-04-27T19:42:10.335-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16X224, prod, sort_default
1 of 1