Skip Content

 
Extension Module close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extension Module


Technical Specs

  • For Use WithSR3B Logic Relays 
  • IncludesInstruction Manual 
Type
Please Select
Voltage
Please Select
Number of Inputs
Please Select
Number of Outputs
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Type
Voltage
Number of Inputs
Number of Outputs
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
SR3XT43BD
Analog Inputs/Outputs
24VDC
2
2

Product ships within 14 business days from supplier

$274.00 / each

Extension Module,24VDC,For use with SR3B
Catalog Page #  427 

Price $274.00 / each

Technical Specs

  • TypeAnalog Inputs/Outputs
  • Voltage24VDC
  • Number of Inputs2
  • Number of Outputs2
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3MBU01BD
Communications
24VDC

Product ships within 14 business days from supplier

$249.00 / each

Extension Module,24VDC,For use with SR3B
Catalog Page #  427 

Price $249.00 / each

Technical Specs

  • TypeCommunications
  • Voltage24VDC
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT61FU
Discrete Inputs/Outputs
100-240VAC
4
2

Product ships within 14 business days from supplier

$134.35 / each

Extension Module,100-240VAC,For SR3B
Catalog Page #  427 

Price $134.35 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage100-240VAC
  • Number of Inputs4
  • Number of Outputs2
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT101FU
Discrete Inputs/Outputs
100-240VAC
6
4

Product ships within 14 business days from supplier

$159.75 / each

Extension Module,100-240VAC,For SR3B
Catalog Page #  427 

Price $159.75 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage100-240VAC
  • Number of Inputs6
  • Number of Outputs4
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT61B
Discrete Inputs/Outputs
24VAC
4
2

Product ships within 14 business days from supplier

$131.65 / each

Extension Module,24VAC,For use with SR3B
Catalog Page #  427 

Price $131.65 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage24VAC
  • Number of Inputs4
  • Number of Outputs2
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT101B
Discrete Inputs/Outputs
24VAC
6
4

Product ships within 14 business days from supplier

$155.75 / each

Extension Module,24VAC,For use with SR3B
Catalog Page #  427 

Price $155.75 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage24VAC
  • Number of Inputs6
  • Number of Outputs4
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT141B
Discrete Inputs/Outputs
24VAC
8
6

Product ships within 22 business days from supplier

$204.75 / each

Extension Module,24VAC,For use with SR3B
Catalog Page #  427 

Price $204.75 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage24VAC
  • Number of Inputs8
  • Number of Outputs6
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT61BD
Discrete Inputs/Outputs
24VDC
4
2

Product ships within 14 business days from supplier

$131.65 / each

Extension Module,24VDC,For use with SR3B
Catalog Page #  427 

Price $131.65 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage24VDC
  • Number of Inputs4
  • Number of Outputs2
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual
SR3XT141BD
Discrete Inputs/Outputs
24VDC
8
6

Product ships within 14 business days from supplier

$204.75 / each

Extension Module,24VDC,For use with SR3B
Catalog Page #  427 

Price $204.75 / each

Technical Specs

  • TypeDiscrete Inputs/Outputs
  • Voltage24VDC
  • Number of Inputs8
  • Number of Outputs6
  • For Use WithSR3B Logic Relays
  • IncludesInstruction Manual