Skip Content

Variable Frequency Drive,20 Max. HP,3 Input Phase AC,480VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Variable Frequency Drive, 20 Max. HP, 3 Input Phase AC, 480VAC Input Voltage

Price $4,682.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14H094
  • Mfr. Model # SFD212KG4YB07D07
  • UNSPSC # 26111503
  • Catalog Page # 208
  • Shipping Weight 161.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

S-Flex Drives
• NEMA Type 1 enclosure
Compact drives are designed specifically to provide commercial pump and fan start-up programming with the simplest operation and quickest payback. Excellent for HVAC applications in residential high-rise and mixed-use buildings, commercial office buildings, and in schools and campus environments.
RoHS Compliant.

View More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 20
  • Enclosure NEMA 1
  • Input Voltage 480VAC
  • Max. Output Amps 27
  • Output Voltage 480VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass With Bypass
  • With Line Contactor / No Line Contactor With Line Contactor
  • Starting Torque 110%
  • Torque @ 1 Hz 110%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0.5 to 200 Hz
  • Adjustable Acceleration Time 60 sec.
  • Adjustable Deceleration Time 60 sec.
  • Dynamic Braking Dynamic Deceleration
  • Height 45.142"
  • Width 12.538"
  • Depth 10.99"
  • Start/Stop Control Yes
  • Protection Circuit Breaker
  • Control Method Drive or Commas
  • Accepts Input Control Signal Yes
  • Display Type LCD or Integrated
  • Displays Integrated or LCD
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.