Skip Content

Variable Frequency Drive,7-1/2 HP,460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 7-1/2 HP, 460V

SCHNEIDER ELECTRIC

Price: $3,160.00 / each

Please sign in or register to access lists

  • Item # 14H091
  • Mfr. Model # SFD212GG4YB07D07
  • UNSPSC # 26111503
  • Catalog Page # 343
  • Shipping Weight 66.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP7-1/2
  • EnclosureNEMA 1
  • Input Voltage460VAC
  • Max. Output Amps11
  • Output Voltage460VAC
  • Input Phase AC3
  • Output Phase AC3
  • Starting Torque110%
  • Torque @ 1 Hz110%
  • Input Frequency50/60 Hz
  • Output Frequency Range0.5 to 200 Hz
  • Adjustable Acceleration Time60 sec.
  • Adjustable Deceleration Time60 sec.
  • Dynamic BrakingDynamic Deceleration
  • Height40.375"
  • Width9.038"
  • Depth10.141"
  • Start/Stop ControlYes
  • ProtectionCircuit Breaker
  • Control MethodDrive or Commas
  • Accepts Input Control SignalYes
  • Display TypeLCD or Integrated
  • DisplaysIntegrated or LCD
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

S-Flex Drives
• NEMA Type 1 enclosure
Compact drives are designed specifically to provide commercial pump and fan start-up programming with the simplest operation and quickest payback. Excellent for HVAC applications in residential high-rise and mixed-use buildings, commercial office buildings, and in schools and campus environments.
RoHS Compliant.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.