Skip Content

Enclosed Drive with By-pass and Line Contactor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Enclosed Drive with By-pass and Line Contactor

SCHNEIDER ELECTRIC

Technical Specs

  • ItemVariable Frequency Drive 
  • EnclosureNEMA 1 
  • Input Phase AC
  • Output Phase AC
Shop Items By:Green 
Max. HP
Please Select
Input Voltage
Please Select
Max. Output Amps
Please Select
Output Voltage
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Item #Max. HPInput VoltageMax. Output AmpsOutput VoltageHeightWidthAvailabilityPrice Qty
14H0541208VAC4.8208VAC40.375"9.038"

Typically in Stock

$2,662.00 / each

14H0871460VAC2.1460VAC40.375"9.038"

Typically in Stock

$2,368.00 / each

14H05910208VAC25.3208VAC40.375"9.038"

Typically in Stock

$4,043.00 / each

14H09210460VAC14460VAC40.375"9.038"

Typically in Stock

$3,386.00 / each

14H06015208VAC48.3208VAC45.142"12.538"

Typically in Stock

$4,234.00 / each

14H09315460VAC21460VAC40.375"9.038"

Typically in Stock

$3,917.00 / each

14H0552208VAC7.8208VAC40.375"9.038"

Typically in Stock

$2,824.00 / each

14H0882460VAC3.4460VAC40.375"9.038"

Typically in Stock

$2,474.00 / each

14H06120208VAC62.1208VAC45.142"12.538"

Typically in Stock

$5,096.00 / each

14H09420460VAC27460VAC45.142"12.538"

Typically in Stock

$4,545.00 / each

14H06225208VAC78.2208VAC45.142"12.538"

Typically in Stock

$5,143.00 / each

14H09525460VAC34460VAC45.142"12.538"

Typically in Stock

$4,155.00 / each

14H0563208VAC17.5208VAC40.375"9.038"

Typically in Stock

$2,829.00 / each

14H0893460VAC4.8460VAC40.375"9.038"

Typically in Stock

$2,652.00 / each

14H06330208VAC92208VAC62.006"12.532"

Typically in Stock

$6,229.00 / each

14H09630460VAC40460VAC62.006"12.532"

Typically in Stock

$4,975.00 / each

14H06440208VAC120208VAC64.9"15.243"

Typically in Stock

$7,417.00 / each

14H09740460VAC52460VAC62.006"12.532"

Typically in Stock

$5,432.00 / each

14H0575208VAC17.5208VAC40.375"9.038"

Typically in Stock

$3,292.00 / each

14H0905460VAC7.6460VAC40.375"9.038"

Typically in Stock

$2,811.00 / each

14H0587-1/2208VAC25.3208VAC40.375"9.038"

Typically in Stock

$3,386.00 / each

14H0917-1/2460VAC11460VAC40.375"9.038"

Typically in Stock

$3,067.00 / each

Adding More Products