Skip Content

EV Charging Station,Pedestal,1Conn,7.2kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

EV Charging Station, Pedestal, 1Conn, 7.2kW

Price $2,609.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11X296
  • Mfr. Model # EV230PSR
  • UNSPSC # 26111704
  • Catalog Page # N/A
  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Vehicle Charging Station
  • Charging Station Level 2 - Commercial
  • Mount Type Pedestal
  • Number of Connectors 1
  • Voltage 208 to 240VAC
  • Amps 30
  • Cable Length 18 ft.
  • Enclosure Rating NEMA 3R
  • RFID Reader No
  • Plug Type SAE J1772
  • Height 56.20"
  • Width 13.00"
  • Depth 6.70"
  • Output Power 7.2kW
  • Hz 50/60
  • Phase 1
  • Display Type LED
  • Housing Material Steel
  • Housing Color White and Green
  • Operating Temp. Range -22 Degrees to 131 Degrees F
  • Standards UL, cUL, SAE, NEC
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by With Schneider Electric's sleek EVlink Level 2 indoor electric vehicle (EV) charging station, It is faster charging (4 hours) on my Mitsubishi I-MiEV than with a standard 110 volt home outlet (22 hours) Level 1 charger that came with the vehicle. It has a simple, easy-to-use interface with one-touch operation, very quiet, a compatibility with any EV entering the market, as well as safety and durability from the company that brings you Square D brand products. Plus, with advanced, built-in safety protection, you can charge confidently and conveniently at your home. July 28, 2012
  • 2016-02-08 T19:57:45.329-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11X296, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We are interested in this RFID L2 charger but would also like to track the usage via a digital report. Does this product have options for a network connection or report log generator?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about EVman is loaded.
Additional information about EVman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following;

Energy monitoring and metering options are available and can be added to provide networking and communication through an optional power meter enclosure.

Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:49.445-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11X296, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:49.446-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11X296, prod, sort_default
1 of 1