Skip Content

E-Stop Control Station,40mm Mushroom,1NC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

E-Stop Control Station, 40mm Mushroom, 1NC

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6HK33
  • Mfr. Model # XALK174H7
  • NSN # 5930-01-463-3956
  • UNSPSC # 39121512
  • Catalog Page # 377
  • Shipping Weight 0.4 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Stop Control Station
  • Number of Operators 1
  • Size 22mm
  • Legend Emergency Stop
  • Type of Operator Push Button with 40mm Mushroom Head
  • Action Turn to Release
  • Operator Color Red
  • Contact Form 1NC
  • NEMA Rating 4X, 12, 13
  • Contact Rating 3A @ 240VAC, 6A @ 120VAC, 0.27A @ 250VDC, 0.55A @ 125VDC
  • NEMA Contact Rating Designation A600/Q600
  • IP Rating 65
  • Height 2"
  • Width 2.68"
  • Depth 2.68"
  • Enclosure Material Polycarbonate
  • Enclosure Color Light Gray and Yellow
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



22mm Complete Push-Button Stations
• NEMA rated 4X
Designed to control magnetic motor starters in light- and heavy-duty applications. Continuous carrying amps—A600: 10A, Q600: 2.5A.

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This switch was very easy to install and it looks good on the wall.We had to install 3 of them and all function perfectly. December 28, 2012
  • 2015-11-29 T19:04:37.017-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6HK33, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.