Skip Content

Contactor,IEC,120VAC,3P,40A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contactor, IEC, 120VAC, 3P, 40A

Price $299.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NHC5
  • Mfr. Model # LC1D40AG7
  • UNSPSC # 39121529
  • Catalog Page # 330
  • Catalog Group # G3475
  • Shipping Weight 2.1 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContactor
  • Contactor TypeIEC
  • Full Load Amps-Inductive40
  • Full Load Amps-Resistive60
  • Number of Poles3
  • Coil Volts120VAC
  • Hz50/60
  • ActionNonreversing
  • Enclosure TypeOpen
  • Auxiliary Contact Form1NC/1NO
  • HP @ 1 Phase - 120V3
  • HP @ 1 Phase - 230V5
  • HP @ 3 Phase - 208V10
  • HP @ 3 Phase - 230V10
  • HP @ 3 Phase - 480V30
  • HP @ 3 Phase - 575V30
  • Height2.17"
  • Width2.17"
  • Depth4.61"
  • Includes10 HP @ 3PH 208/230VAC, 30 HP @ 3P 460VAC
  • StandardsUL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: water
Product used for:: motors
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ccid is loaded.
Additional information about ccid could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, the recommended mechanical interlock is available; part number is LAD4CM. This is not currently a stock item for Grainger. Please call us at 800-323-0620 so we can help you order this part.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:42:55.267-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NHC5, prod, sort_default
1 of 1
  • 2015-08-02T19:42:55.269-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NHC5, prod, sort_default
1 of 1