Skip Content

Contactor,IEC,24VDC,3P,32A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contactor, IEC, 24VDC, 3P, 32A

Price $244.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MMT4
  • Mfr. Model # LC1D32BD
  • UNSPSC # 39121529
  • Catalog Page # 330
  • Catalog Group # G3482
  • Shipping Weight 1.28 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemContactor
  • Contactor TypeIEC
  • Full Load Amps-Inductive32
  • Full Load Amps-Resistive50
  • Number of Poles3
  • Coil Volts24VDC
  • Hz50/60
  • ActionNonreversing
  • Enclosure TypeOpen
  • Auxiliary Contact Form1NC/1NO
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V5
  • HP @ 3 Phase - 208V10
  • HP @ 3 Phase - 230V10
  • HP @ 3 Phase - 480V20
  • HP @ 3 Phase - 575V30
  • Height1.77"
  • Width1.77"
  • Depth3.62"
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

For use in industrial motor control applications and suitable for DIN rail or panel mounting. You can combine a contactor with an overload relay to make a complete motor starter. Come with saddle clamp terminals, inclined wire guides, captive screws, and are IP20 touch-safe with removable terminal cover. Designed for a mechanical life of 15 million operations.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

I need the a part to connect 2 item# 2MMT4

It is a little part with a "1B" on it that connects 2 item# 2MMT4 contactor IEC 24VDC 3P 32A.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about harpy is loaded.
Additional information about harpy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:42:39.653-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MMT4, prod, sort_default
1 of 1
  • 2015-04-25T19:42:39.655-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2MMT4, prod, sort_default
1 of 1