Skip Content

Connecting Cable,PC USB to 1CNL7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Connecting Cable, PC USB to 1CNL7

SCHNEIDER ELECTRIC

Price: $198.50 / each

Please sign in or register to access lists

  • Item # 2GNW5
  • Mfr. Model # SR2CBL06
  • UNSPSC # 39121514
  • Catalog Page # 423
  • Shipping Weight 0.29 lbs.
Country of Origin FranceCountry of Origin is subject to change.

Technical Specs

  • ItemConnecting Cable
  • TypePC USB to 1CNL7
  • For Use WithSR2 and SR3 Logic Relays
  • IncludesInstruction Manual
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Logic Relays and Extension Modules
• 16 counters and timers Integral display
Expandable design allows users to manage a simple automation system with multiple inputs and outputs, without the need for a complex programmable controller. 6-button navigation allows direct programming in any of several computer languages. Compact, space-saving design. Extension modules add inputs and outputs to customize systems for specific needs. Programming software No. 1CNL6 and PC connection cable No. 1CNL7 permit uploading programs from a PC, directly to multiple relays. Use for small machinery and supplemental large machinery automation systems, lighting management, security systems management, and HVAC management.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.