Skip Content

Cable Pull Switch,Right,2NO+2NC,24/120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cable Pull Switch, Right, 2NO+2NC, 24/120V

Price $535.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4B788
  • Mfr. Model # XY2CE1A196H7
  • UNSPSC # 39121505
  • Catalog Page # 358
  • Shipping Weight 3.75 lbs.
Country of Origin MoroccoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Cable Pull Switch
  • Thermal Amperage10A
  • Switch FunctionMaintained
  • Contact Form2NC/2NO
  • Operating PositionRight
  • Indicator24/120VAC LED
  • ResetPush Button
  • Max. Cable Span165 ft.
  • Length9.00"
  • Width9.02"
  • Depth4.13"
  • Switching AbilitySingle Cable
  • AC Contact Rating3A @ 240 VAC
  • DC Contact Rating0.27A @ 250 VDC
  • Min. CurrentNot Applicable
  • Operating ForceNot Applicable
  • Case MaterialZamak
  • Wiring Entry1/2" NPT
  • NEMA Rating1, 4, 12
  • IP Rating65
  • For Use WithPreventa XPS Safety Relays
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This cable pull switch features maintained switch function, right mounting style, single cable switching ability, and die-cast zinc casing. It is designed for use with Preventa XPS safety relays, available separately.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.