Skip Content

Biometric Switch, 23° to 122°F Operating Temp., 22mm Mounting Hole Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Biometric Switch, 23° to 122°F Operating Temp., 22mm Mounting Hole Size

Price $678.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RJY3
  • Mfr. Model # XB5S2B2L2
  • UNSPSC # 39121501
  • Catalog Page # N/A
  • Shipping Weight 0.45 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This momentary biometric switch uses innovative fingerprint recognition technology to limit access to sensitive zones and critical equipment. It features a response time of less than 1 second, and stores up to 200 records. PNP circuit type.

View More

Technical Specs

  • Item Biometric Switch
  • Operating Temp. 23 Degrees to 122 Degrees F
  • Mounting Hole Size 22mm
  • Housing Material Polyamide PA66
  • Operation Type Momentary
  • Connection 2m, 3 Wire Cable
  • NEMA Rating 12
  • IP Rating 65
  • Voltage 24VDC
  • Width 2.73"
  • Height 2.13"
  • Depth 1.53"
  • Max. Current 200mA
  • Circuit Type PNP
  • Response Time Less Than 1 Sec.
  • Storage Capacity 200 Records
  • Standards UL, CSA, CE, IEC 61000-6-2/ IEC 6100-6-6
  • Green Environmental Attribute Does not Contain Formaldehyde
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.