Skip Content

Beacon,Steady,10W,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Beacon, Steady, 10W, Green

Price $155.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HM54
  • Mfr. Model # XVBL33
  • UNSPSC # 39111706
  • Catalog Page # 361
  • Shipping Weight 0.62 lbs.
Country of Origin Czech RepublicCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBeacon, 70mm
  • ModeSteady
  • ColorGreen
  • Lamp Life100,000 hr.
  • Housing MaterialPolyamide
  • Lens DesignCylinder
  • Lens MaterialPolycarbonate
  • MountingBase
  • RatingNEMA 1, 4X, 12, IP65
  • Operating Temp.-4 to 158 Degrees F
  • StandardsEN/IEC 60947-5-1
  • VoltageUp to 250VAC/DC
  • Watts10
  • Height3-1/8"
  • Diameter2-3/4"
  • IncludesBase Mount, No Bulb
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Not as bright as I thought it would be outdoors. Can't hardly see them from a distance until you get close to them. Works well at night. Also I was disappointed that it did not include the bulb. The Grainger sales rep never ask me if I needed any nor did they mention it did not come with any. October 16, 2013
  • 2015-04-26T19:40:38.456-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6HM54, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for a bulb, the one I have is burnt out and there is no part number on it, just has the voltage and wattage rating.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about markSAI is loaded.
Additional information about markSAI could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please call us at 1-800-Grainger with that voltage and wattage rating.

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T20:10:59.841-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HM54, prod, sort_default
1 of 1
  • 2015-04-26T20:10:59.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HM54, prod, sort_default
1 of 1