Skip Content

Variable Frequency Drive,25 HP,400-480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 25 HP, 400-480V

Price $2,672.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6MVC7
  • Mfr. Model # ATV212HD18N4
  • UNSPSC # 26111503
  • Catalog Page # 340
  • Shipping Weight 25.6 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP25
  • EnclosureOpen IP20, Type 1 with field installed conduit kit
  • Input Voltage400-480VAC
  • Max. Output Amps37
  • Output Voltage400-480VAC
  • Input Phase AC3
  • Output Phase AC3
  • Starting Torque110%
  • Torque @ 1 Hz110%
  • Input Frequency50/60 Hz
  • Output Frequency Range0 to 200 Hz
  • Adjustable Acceleration Time0.1 to 3200 sec.
  • Adjustable Deceleration Time0.1 to 3200 sec.
  • Dynamic BrakingNo
  • Height12.99"
  • Width9.65"
  • Depth7.48"
  • Control TypeKeypad or Logic Input
  • Key Pad LockoutYes
  • Start/Stop ControlProgrammable
  • ProtectionOvervoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure, Over breaking
  • Control MethodVolts Per Hz, Quadratic V/Hz, V/Hz with Torque Boost, or Sensor less Vector Control
  • Accepts Input Control SignalYes
  • Display TypeLED
  • DisplaysHertz, Motor Current, KW, Motor Voltage, Bus Energized
  • Digital ReadoutYes
  • For Use With3-Phase Inverter Duty Motor
  • StandardsC-Tick, NOM, GOST, CE, UL Plenum Rated

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.