Skip Content

Variable Frequency Drive,1 HP,230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 1 HP, 230VAC

Price $323.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WJK3
  • Mfr. Model # ATV12H075M2
  • UNSPSC # 26111503
  • Catalog Page # 340
  • Shipping Weight 2.85 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP1
  • EnclosureIP21
  • Input Voltage230VAC
  • Max. Output Amps4.2
  • Output Voltage230VAC
  • Input Phase AC1
  • Output Phase AC3
  • Starting Torque170%
  • Torque @ 1 Hz120%
  • Input Frequency50/60 Hz
  • Output Frequency Range10 to 400 Hz
  • Adjustable Acceleration Time0 to 999.9 sec.
  • Adjustable Deceleration Time0 to 999.9 sec.
  • Dynamic BrakingExternal Option
  • Height5.63"
  • Width2.83"
  • Depth5.17"
  • Control TypeKeypad/Remote Keypad/Modbus
  • Key Pad LockoutYes
  • Start/Stop ControlProgrammable
  • ProtectionOver breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control MethodSensor less Flux Vector Automatically Calculates Optimum Motor Performance for Low-speed, High-starting Torque Applications
  • Accepts Input Control SignalYes
  • Display TypeLED
  • DisplaysLED
  • Digital ReadoutYes
  • For Use With3-Phase Inverter Duty Motor
  • StandardsUL, CE, GOST, NOM, EMITECH
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by These are great drives. I have used nearly every brand of VFD out there, and I prefer to use these Telemecanique drives. June 20, 2014
Rated 5 out of 5 by Nice compact and efficient unit. Has all the features needed. August 20, 2013
  • 2015-06-29T19:41:25.241-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5WJK3, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.