Skip Content

Variable Frequency Drive,25 Max. HP,3 Input Phase AC,480VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Variable Frequency Drive, 25 Max. HP, 3 Input Phase AC, 480VAC Input Voltage

Price $3,561.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HPP7
  • Mfr. Model # ATV61HD18N4
  • UNSPSC # 26101604
  • Catalog Page # 207
  • Shipping Weight 39.59 lbs.
Country of Origin Indonesia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 25
  • Enclosure Open
  • Input Voltage 480VAC
  • Max. Output Amps 41
  • Output Voltage 480VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 110%
  • Torque @ 1 Hz 110%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 0.5 to 500 Hz
  • Adjustable Acceleration Time 0.1 to 999.9 sec.
  • Adjustable Deceleration Time 0.1 to 999.9 sec.
  • Dynamic Braking Yes
  • Height 15.75"
  • Width 9.06"
  • Depth 8.39"
  • Control Type Keypad/Remote
  • Key Pad Lockout Yes
  • Start/Stop Control programmable
  • Protection Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control Method Sensor less Flux Vector Automatically Calculates Optimum Motor Performance
  • Accepts Input Control Signal Yes
  • Display Type LED
  • Displays Drive Voltage, Hertz
  • Digital Readout Yes
  • For Use With 3-Phase Inverter Duty Motor
  • Standards CE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.