Skip Content

Variable Frequency Drive,15 HP,400-480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 15 HP, 400-480V

Price $2,383.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2HPP3
  • Mfr. Model # ATV61HD11N4
  • UNSPSC # 26101604
  • Catalog Page # 340
  • Shipping Weight 23.52 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP15
  • EnclosureOpen IP20
  • Input Voltage400-480VAC
  • Max. Output Amps27.7
  • Output Voltage400-480VAC
  • Input Phase AC3
  • Output Phase AC3
  • Starting Torque110%
  • Torque @ 1 Hz110%
  • Input Frequency50/60 Hz
  • Output Frequency Range0.5 to 500 Hz
  • Adjustable Acceleration Time0.1 to 999.9 sec.
  • Adjustable Deceleration Time0.1 to 999.9 sec.
  • Dynamic BrakingYes
  • Height11.61"
  • Width8.27"
  • Depth8.39"
  • Control TypeKeypad/Remote
  • Key Pad LockoutYes
  • Start/Stop Controlprogrammable
  • ProtectionOver breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Control MethodSensor less Flux Vector Automatically Calculates Optimum Motor Performance
  • Accepts Input Control SignalYes
  • Display TypeLED
  • DisplaysDrive Voltage, Hertz
  • Digital ReadoutYes
  • For Use With3-Phase Inverter Duty Motor
  • StandardsCE, ABS, DNV, GOST, WEEE, C-Tick, NOM 117
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

AC adjustable-frequency drive, Altivar® 61 is suitable for variable-torque applications such as air-handling supply and return fans, ventilation fans, exhaust fans, cooling tower fans and pumps, hot water and chilled water pumps, domestic water supply pumping, and fountain pumps.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Remote mount display cable part number: VW3A1104R100 - 10 meter length. Available from local Grainger branch from Square D
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Remote mount display cable part number: VW3A1104R10 - 1 meter length. Available from local Grainger branch from Square D
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Remote mount display cable part number: VW3A1104R30 - 3 meter length. Available from local Grainger branch from Square D.
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Remote mount display cable part number: VW3A1104R50 - 5 meter length. Available from local Grainger branch from Square D
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:02:07.747-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HPP3, prod, sort_default
1 of 1
  • 2015-07-02T20:02:07.749-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HPP3, prod, sort_default
1 of 1