Skip Content

 
30mm Momentary 2 Position Non-Illuminated Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30mm Momentary 2 Position Non-Illuminated Push Button


Technical Specs

  • ItemNon-Illuminated Push Button 
  • Size30mm 
  • ActionMomentary 
  • Contact Rating10A @ 600VAC 
  • Terminal ConnectionPressure Plate 
Type of Operator
Please Select
Head Material
Please Select
Contact Form
Please Select
Bezel
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
95 Products
Compare /
Product #
Mfr.
Model #
Type of Operator
Head Material
Contact Form
Bezel
Color
Price
Qty
Please use Qty box to add item(s) to cart.
9001KR24BH6
35mm Dia. Mushroom
Metal
1NC
Chrome Plated Zinc Die-Cast
Black

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR24GH6
35mm Dia. Mushroom
Metal
1NC
Chrome Plated Zinc Die-Cast
Green

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR24RH6
35mm Dia. Mushroom
Metal
1NC
Chrome Plated Zinc Die-Cast
Red

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR4BH13
35mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Black

$135.15 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  NA

Price $135.15 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR24BH13
35mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Black

$132.75 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  NA

Price $132.75 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR4RH13
35mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$135.15 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $135.15 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR24RH13
35mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$132.75 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $132.75 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR24BH6
35mm Dia. Mushroom
Plastic
1NC
Corrosion Resistant Thermoplastic
Black

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR24GH6
35mm Dia. Mushroom
Plastic
1NC
Corrosion Resistant Thermoplastic
Green

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR24RH6
35mm Dia. Mushroom
Plastic
1NC
Corrosion Resistant Thermoplastic
Red

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR4RH13
35mm Dia. Mushroom
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Red

$134.05 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $134.05 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator35mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR25BH6
57mm Dia. Mushroom
Metal
1NC
Chrome Plated Zinc Die-Cast
Black

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR25GH6
57mm Dia. Mushroom
Metal
1NC
Chrome Plated Zinc Die-Cast
Green

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR25RH6
57mm Dia. Mushroom
Metal
1NC
Chrome Plated Zinc Die-Cast
Red

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR25BH13
57mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Black

$132.75 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  NA

Price $132.75 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR5RH13
57mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$108.85 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $108.85 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR25RH13
57mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$132.75 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $132.75 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR25BH6
57mm Dia. Mushroom
Plastic
1NC
Corrosion Resistant Thermoplastic
Black

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR25GH6
57mm Dia. Mushroom
Plastic
1NC
Corrosion Resistant Thermoplastic
Green

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR25RH6
57mm Dia. Mushroom
Plastic
1NC
Corrosion Resistant Thermoplastic
Red

$114.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $114.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR5RH13
57mm Dia. Mushroom
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Red

$134.05 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $134.05 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR25RH13
57mm Dia. Mushroom
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Red

$134.05 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $134.05 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2BH6
Extended Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2GH6
Extended Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Green

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2RH6
Extended Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Red

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2UH6
Extended Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Universal

$67.50 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Universal
Catalog Page #  369 

Price $67.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2BH5
Extended Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2GH5
Extended Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Green

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Green
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2RH5
Extended Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Red

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Red
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2UH5
Extended Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Universal

$67.50 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Universal
Catalog Page #  369 

Price $67.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2BH13
Extended Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Black

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2GH13
Extended Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Green

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Green
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2RH13
Extended Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR2UH13
Extended Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Universal

$91.35 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC
Catalog Page #  369 

Price $91.35 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2BH6
Extended Guard
Plastic
1NC
Corrosion Resistant Thermoplastic
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2GH6
Extended Guard
Plastic
1NC
Corrosion Resistant Thermoplastic
Green

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2RH6
Extended Guard
Plastic
1NC
Corrosion Resistant Thermoplastic
Red

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2UH6
Extended Guard
Plastic
1NC
Corrosion Resistant Thermoplastic
Universal

$67.50 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Universal
Catalog Page #  369 

Price $67.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2BH5
Extended Guard
Plastic
1NO
Corrosion Resistant Thermoplastic
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2GH5
Extended Guard
Plastic
1NO
Corrosion Resistant Thermoplastic
Green

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Green
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelCorrosion Resistant Thermoplastic
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2RH5
Extended Guard
Plastic
1NO
Corrosion Resistant Thermoplastic
Red

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Red
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2UH5
Extended Guard
Plastic
1NO
Corrosion Resistant Thermoplastic
Universal

$67.50 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Universal
Catalog Page #  369 

Price $67.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelCorrosion Resistant Thermoplastic
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2BH13
Extended Guard
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Black

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2GH13
Extended Guard
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Green

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Green
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2RH13
Extended Guard
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Red

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR2UH13
Extended Guard
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Universal

$91.35 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC
Catalog Page #  369 

Price $91.35 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1BH6
Full Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1GH6
Full Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Green

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Green
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1RH6
Full Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Red

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Red
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1UH6
Full Guard
Metal
1NC
Chrome Plated Zinc Die-Cast
Universal

$67.50 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Universal
Catalog Page #  369 

Price $67.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1BH5
Full Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1GH5
Full Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Green

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Green
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1RH5
Full Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Red

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Red
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1UH5
Full Guard
Metal
1NO
Chrome Plated Zinc Die-Cast
Universal

$67.50 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO,Universal
Catalog Page #  369 

Price $67.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1GH13
Full Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Green

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Green
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1RH13
Full Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1UH13
Full Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Universal

$91.35 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC
Catalog Page #  369 

Price $91.35 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1YH13
Full Guard
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Yellow

$84.60 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC
Catalog Page #  369 

Price $84.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorYellow
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR1UH2
Full Guard
Metal
2NO/2NC
Chrome Plated Zinc Die-Cast
Universal

$134.10 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NO/1NC
Catalog Page #  NA

Price $134.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form2NO/2NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorUniversal
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR1BH6
Full Guard
Plastic
1NC
Corrosion Resistant Thermoplastic
Black

$58.40 / each

Enter location to check availability
Non-Illum Push Button,30mm,1NC,Black
Catalog Page #  369 

Price $58.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More