Skip Content

 
30mm Maintained 2 Position Push/Pull Non-Illuminated Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

30mm Maintained 2 Position Push/Pull Non-Illuminated Push Button


Technical Specs

  • ItemNon-Illuminated Push Button 
  • Size30mm 
  • ActionMaintained 2 Position Push/Pull 
  • Contact Rating10A @ 600VAC 
  • Terminal ConnectionPressure Plate 
Type of Operator
Please Select
Head Material
Please Select
Contact Form
Please Select
Bezel
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Type of Operator
Head Material
Contact Form
Bezel
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9001KR9H13
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
No Lens

Product ships within 14 business days from supplier

$173.00 / each

Non-Illum Push Button,30mm,1NO/1NC
Catalog Page #  NA

Price $173.00 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorNo Lens
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR9BH13
40mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Black

$165.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  369 

Price $165.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR9GH13
40mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Green

$165.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Green
Catalog Page #  369 

Price $165.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR9RH13
40mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

$165.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  369 

Price $165.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR9R94H13
40mm Dia. Mushroom
Metal
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

Product ships within 14 business days from supplier

$188.75 / each

Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $188.75 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR9BH13
40mm Dia. Mushroom
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Black

$165.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Black
Catalog Page #  369 

Price $165.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR9GH13
40mm Dia. Mushroom
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Green

$165.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Green
Catalog Page #  369 

Price $165.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001SKR9RH13
40mm Dia. Mushroom
Plastic
1NO/1NC
Corrosion Resistant Thermoplastic
Red

$165.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  369 

Price $165.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelCorrosion Resistant Thermoplastic
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR9RH2
57mm Dia. Mushroom
Metal
2NO/2NC
Chrome Plated Zinc Die-Cast
Red

Product ships within 14 business days from supplier

$230.50 / each

Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $230.50 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of Operator57mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form2NO/2NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
9001KR9R21H13
Mushroom
Aluminum-Zinc Alloy
1NO/1NC
Chrome Plated Zinc Die-Cast
Red

Product ships within 13 business days from supplier

$183.00 / each

Non-Illum Push Button,30mm,1NO/1NC,Red
Catalog Page #  NA

Price $183.00 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size30mm
  • ActionMaintained 2 Position Push/Pull
  • Type of OperatorMushroom
  • Head MaterialAluminum-Zinc Alloy
  • Contact Form1NO/1NC
  • BezelChrome Plated Zinc Die-Cast
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate