Skip Content

 
2NO Non-Illuminated Selector Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2NO Non-Illuminated Selector Switch


Technical Specs

  • ItemNon-Illuminated Selector Switch 
  • Size22mm 
  • Position
  • Contact Form2NO 
Action
Please Select
Type of Operator
Please Select
Color
Please Select
Key Removal
Please Select
Operator Head Material
Please Select
Bezel
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Action
Type of Operator
Color
Key Removal
Operator Head Material
Bezel
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
XB4BJ33
Maintained/Maintained/Maintained
Extended Lever
Black
Polyamide
Chrome

$60.25 / each

Selector Switch,3 Pos,Extended,22mm
Catalog Page #  379 

Price $60.25 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form2NO
  • Type of OperatorExtended Lever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelChrome
XB4BG03
Maintained/Maintained/Maintained
Keyed
Chrome
Any Position
Zamak/Stainless Steel
Chrome

$122.35 / each

Selector Switch,3 Pos,Keyed,22mm
Catalog Page #  379 

Price $122.35 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form2NO
  • Type of OperatorKeyed
  • ColorChrome
  • Key RemovalAny Position
  • Operator Head MaterialZamak/Stainless Steel
  • BezelChrome
XB4BG33
Maintained/Maintained/Maintained
Keyed
Chrome
Center
Zamak/Stainless Steel
Chrome

$123.60 / each

Selector Switch,3 Pos,Keyed,22mm
Catalog Page #  379 

Price $123.60 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form2NO
  • Type of OperatorKeyed
  • ColorChrome
  • Key RemovalCenter
  • Operator Head MaterialZamak/Stainless Steel
  • BezelChrome
XB4BD33
Maintained/Maintained/Maintained
Lever
Black
Polyamide
Chrome

$61.50 / each

Selector Switch,3 Pos,Lever,22mm
Catalog Page #  379 

Price $61.50 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form2NO
  • Type of OperatorLever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelChrome
XB5AD33
Maintained/Maintained/Maintained
Lever
Black
Polyamide
Plastic

$62.15 / each

Selector Switch,3 Pos,Lever,22mm
Catalog Page #  379 

Price $62.15 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form2NO
  • Type of OperatorLever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelPlastic
XB4BJ53
Momentary/Momentary/Momentary
Extended Lever
Black
Polyamide
Chrome

$70.40 / each

Selector Switch,3 Pos,Extended,22mm
Catalog Page #  379 

Price $70.40 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMomentary/Momentary/Momentary
  • Contact Form2NO
  • Type of OperatorExtended Lever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelChrome
XB5AJ53
Momentary/Momentary/Momentary
Extended Lever
Black
Polyamide
Plastic

$70.40 / each

Selector Switch,3 Pos,Extended,22mm
Catalog Page #  379 

Price $70.40 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMomentary/Momentary/Momentary
  • Contact Form2NO
  • Type of OperatorExtended Lever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelPlastic
XB4BD53
Momentary/Momentary/Momentary
Lever
Black
Polyamide
Chrome

$67.65 / each

Selector Switch,3 Pos,Lever,22mm
Catalog Page #  379 

Price $67.65 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMomentary/Momentary/Momentary
  • Contact Form2NO
  • Type of OperatorLever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelChrome
XB5AD53
Momentary/Momentary/Momentary
Lever
Black
Polyamide
Plastic

$68.35 / each

Selector Switch,3 Pos,Lever,22mm
Catalog Page #  379 

Price $68.35 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMomentary/Momentary/Momentary
  • Contact Form2NO
  • Type of OperatorLever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelPlastic