Skip Content

Rctnglr Infrrd Wndw,26,797 sq. mm,Type 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rctnglr Infrrd Wndw, 26,797 sq. mm, Type 4

Price $1,899.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 12N533
  • Mfr. Model # CAPVC24
  • UNSPSC # 39121301
  • Catalog Page # 282
  • Shipping Weight 6.67 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 24" Rectangular Infrared Window
  • Crystal Insert Size 2-3/10"H x 20-9/10"W
  • Viewing Aperture Size 1-19/20"H x 21-3/10"W
  • Viewing Aperture Area 26,797 sq. mm
  • Window Thickness 0.25mm
  • NEMA Rating 4
  • IP Rating 65
  • Gasket Maximum Temperature 273 Degrees C (523 Degrees F)
  • Body Maximum Temperature 273 Degrees C (523 Degrees F)
  • Optic Maximum Temperature 325 Degrees C (617 Degrees F)
  • Voltage Range Any
  • Use Electrical Distribution Enclosure (Square D(TM) HVL Switch, Switchgear, Switchboard, MCC) and Low Voltage Transformer
  • Components Frame, Cover, Gasket, Aperture
  • Body Material Metal
  • Special Features Large IR and Visual Viewing Pane with Protective Cover Over Infrared Viewing
  • Includes Fitting Templates, Instructions, Protective Cover Over Infrared Viewing
  • Manufacturers Warranty Length Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Schneider Electric Inspection Windows
Enable thermographic scanning on electrical equipment without opening or removing covers on electrical enclosures. HVIR and VPFR Infrared Windows help predictive maintenance thermographers comply with NFPA 70E. Help reduce maintenance costs and reduce personal protection equipment required to perform maintenance on live electrical equipment. Easy to install and have the highest transmission of infrared, so that problems are not masked by the windows. Designed to view electrical distribution enclosures such as switchgear, switchboard, MCC, transformer, generator, and junction box. Rated for indoor/outdoor use.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.