Skip Content

 
22mm Momentary Non-Illuminated Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22mm Momentary Non-Illuminated Push Button


Technical Specs

  • ItemNon-Illuminated Push Button 
  • Size22mm 
  • ActionMomentary 
  • Terminal ConnectionPressure Plate 
Type of Operator
Please Select
Head Material
Please Select
Contact Form
Please Select
Bezel
Please Select
Color
Please Select
Contact Rating
Please Select
Legend
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
30 Products
Compare /
Product #
Mfr.
Model #
Type of Operator
Head Material
Contact Form
Bezel
Color
Contact Rating
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
XB4BC21
40mm Dia. Mushroom
Metal
1NO
Chrome Plated Metal
Black
10A @ 600VAC

$47.00 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Black
Catalog Page #  379 

Price $47.00 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB5AC21
40mm Dia. Mushroom
Plastic
1NO
Plastic
Black
10A @ 600VAC

$47.00 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Black
Catalog Page #  379 

Price $47.00 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelPlastic
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BL42
Extended Guard
Metal
1NC
Chrome Plated Metal
Red
10A @ 600VAC

$37.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NC,Red
Catalog Page #  379 

Price $37.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Metal
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB5AL42
Extended Guard
Plastic
1NC
Plastic
Red
10A @ 230VAC

$37.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NC,Red
Catalog Page #  379 

Price $37.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorExtended Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelPlastic
  • ColorRed
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB4BA4322
Full Guard
Metal
1NC
Chrome Plated Metal
Red
10A @ 600VAC
O

$42.40 / each

Enter location to check availability
Non-Illum Push Button,22mm,Flush,1NC,Red
Catalog Page #  379 

Price $42.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Metal
  • ColorRed
  • Contact Rating10A @ 600VAC
  • LegendO
  • Terminal ConnectionPressure Plate
XB4BA42
Full Guard
Metal
1NC
Chrome Plated Metal
Red
10A @ 600VAC

$37.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,Flush,1NC,Red
Catalog Page #  379 

Price $37.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NC
  • BezelChrome Plated Metal
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA21
Full Guard
Metal
1NO
Chrome Plated Metal
Black
10A @ 600VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Black
Catalog Page #  379 

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA61
Full Guard
Metal
1NO
Chrome Plated Metal
Blue
10A @ 600VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Blue
Catalog Page #  NA

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorBlue
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA3311
Full Guard
Metal
1NO
Chrome Plated Metal
Green
10A @ 600VAC
I

$42.40 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Green
Catalog Page #  379 

Price $42.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • LegendI
  • Terminal ConnectionPressure Plate
XB4BA31
Full Guard
Metal
1NO
Chrome Plated Metal
Green
10A @ 600VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Green
Catalog Page #  379 

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA51
Full Guard
Metal
1NO
Chrome Plated Metal
Yellow
10A @ 600VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Yellow
Catalog Page #  379 

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorYellow
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA25
Full Guard
Metal
1NO/1NC
Chrome Plated Metal
Black
10A @ 600VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Black
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Metal
  • ColorBlack
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA35
Full Guard
Metal
1NO/1NC
Chrome Plated Metal
Green
10A @ 600VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Green
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Metal
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA45
Full Guard
Metal
1NO/1NC
Chrome Plated Metal
Red
10A @ 600VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Red
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Metal
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA55
Full Guard
Metal
1NO/1NC
Chrome Plated Metal
Yellow
10A @ 600VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Metal
  • ColorYellow
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB5AA4322
Full Guard
Plastic
1NC
Plastic
Red
10A @ 230VAC
O

$42.40 / each

Enter location to check availability
Non-Illum Push Button,22mm,Flush,1NC,Red
Catalog Page #  379 

Price $42.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelPlastic
  • ColorRed
  • Contact Rating10A @ 230VAC
  • LegendO
  • Terminal ConnectionPressure Plate
XB5AA42
Full Guard
Plastic
1NC
Plastic
Red
10A @ 230VAC

$37.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,Flush,1NC,Red
Catalog Page #  379 

Price $37.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelPlastic
  • ColorRed
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA21
Full Guard
Plastic
1NO
Plastic
Black
10A @ 230VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Black
Catalog Page #  379 

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelPlastic
  • ColorBlack
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA3311
Full Guard
Plastic
1NO
Plastic
Green
10A @ 230VAC
I

$42.40 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Green
Catalog Page #  379 

Price $42.40 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelPlastic
  • ColorGreen
  • Contact Rating10A @ 230VAC
  • LegendI
  • Terminal ConnectionPressure Plate
XB5AA31
Full Guard
Plastic
1NO
Plastic
Green
10A @ 230VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Green
Catalog Page #  379 

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelPlastic
  • ColorGreen
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA51
Full Guard
Plastic
1NO
Plastic
Yellow
10A @ 230VAC

$31.80 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO,Yellow
Catalog Page #  379 

Price $31.80 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO
  • BezelPlastic
  • ColorYellow
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA25
Full Guard
Plastic
1NO/1NC
Plastic
Black
10A @ 230VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Black
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelPlastic
  • ColorBlack
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA35
Full Guard
Plastic
1NO/1NC
Plastic
Green
10A @ 230VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Green
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelPlastic
  • ColorGreen
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA45
Full Guard
Plastic
1NO/1NC
Plastic
Red
10A @ 230VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Red
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelPlastic
  • ColorRed
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB5AA55
Full Guard
Plastic
1NO/1NC
Plastic
Yellow
10A @ 230VAC

$53.10 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC
Catalog Page #  379 

Price $53.10 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialPlastic
  • Contact Form1NO/1NC
  • BezelPlastic
  • ColorYellow
  • Contact Rating10A @ 230VAC
  • Terminal ConnectionPressure Plate
XB4BL45
No Guard
Metal
1NO/1NC
Chrome Plated Metal
Red
10A @ 600VAC

$49.45 / each

Enter location to check availability
Non-Illum Push Button,22mm,1NO/1NC,Red
Catalog Page #  NA

Price $49.45 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorNo Guard
  • Head MaterialMetal
  • Contact Form1NO/1NC
  • BezelChrome Plated Metal
  • ColorRed
  • Contact Rating10A @ 600VAC
  • Terminal ConnectionPressure Plate
XB4BA731327
Triple (2 Flush and 1 Extended) Head Button
Metal
2NO/1NC
Chrome Plated Metal
Green/Red
10A @ 600VAC
I/Stop/II

$110.60 / each

Enter location to check availability
NonIllum Push Button,22mm,2NO/1NC,Grn/Rd
Catalog Page #  NA

Price $110.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorTriple (2 Flush and 1 Extended) Head Button
  • Head MaterialMetal
  • Contact Form2NO/1NC
  • BezelChrome Plated Metal
  • ColorGreen/Red
  • Contact Rating10A @ 600VAC
  • LegendI/Stop/II
  • Terminal ConnectionPressure Plate
XB4BA711237
Triple (2 Flush and 1 Extended) Head Button
Metal
2NO/1NC
Chrome Plated Metal
White/Black/Red
10A @ 600VAC
Right Arrow/Left Arrow/Stop

$110.60 / each

Enter location to check availability
Non-Illum Push Button,22mm,2NO/1NC,White
Catalog Page #  NA

Price $110.60 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorTriple (2 Flush and 1 Extended) Head Button
  • Head MaterialMetal
  • Contact Form2NO/1NC
  • BezelChrome Plated Metal
  • ColorWhite/Black/Red
  • Contact Rating10A @ 600VAC
  • LegendRight Arrow/Left Arrow/Stop
  • Terminal ConnectionPressure Plate
XB5AA731327
Triple (2 Flush and 1 Extended) Head Button
Plastic
2NO/1NC
Plastic
Green/Red
10A @ 600VAC
I/Stop/II

$105.05 / each

Enter location to check availability
NonIllum Push Button,22mm,2NO/1NC,Grn/Rd
Catalog Page #  NA

Price $105.05 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorTriple (2 Flush and 1 Extended) Head Button
  • Head MaterialPlastic
  • Contact Form2NO/1NC
  • BezelPlastic
  • ColorGreen/Red
  • Contact Rating10A @ 600VAC
  • LegendI/Stop/II
  • Terminal ConnectionPressure Plate
XB5AA711237
Triple (2 Flush and 1 Extended) Head Button
Plastic
2NO/1NC
Plastic
White/Black
10A @ 600VAC
Right Arrow/Left Arrow/Stop

$105.05 / each

Enter location to check availability
Non-Illum Push Button,22mm,2NO/1NC,White
Catalog Page #  NA

Price $105.05 / each

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorTriple (2 Flush and 1 Extended) Head Button
  • Head MaterialPlastic
  • Contact Form2NO/1NC
  • BezelPlastic
  • ColorWhite/Black
  • Contact Rating10A @ 600VAC
  • LegendRight Arrow/Left Arrow/Stop
  • Terminal ConnectionPressure Plate
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More