Skip Content

 
22mm Momentary Illuminated Push Button Operator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

22mm Momentary Illuminated Push Button Operator

SCHNEIDER ELECTRIC


Technical Specs

  • ItemIlluminated Push Button Operator 
  • Size22mm 
  • ActionMomentary 
  • Type of OperatorExtended Button 
  • BezelDouble-insulated Plastic 
Brand:S SCHNEIDER ELECTRIC Price:$10-$15 
Head Material
Please Select
Color
Please Select
Lamp Type
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Head Material
Color
Lamp Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ZB4BW133
Aluminum-Zinc Alloy
Green
LED

$13.06 / each

Illum Push Button Operator,22mm,Green
Catalog Page #  NA

$13.06 / each

Technical Specs

  • ItemIlluminated Push Button Operator
  • Size22mm
  • ActionMomentary
  • Type of OperatorExtended Button
  • Head MaterialAluminum-Zinc Alloy
  • BezelDouble-insulated Plastic
  • ColorGreen
  • Lamp TypeLED
ZB5AW15
Plastic
Yellow
Incandescent, Neon or LED

Product ships within 14 business days from supplier

$11.58 / each

Illum Push Button Operator,22mm,Yellow
Catalog Page #  NA

$11.58 / each

Technical Specs

  • ItemIlluminated Push Button Operator
  • Size22mm
  • ActionMomentary
  • Type of OperatorExtended Button
  • Head MaterialPlastic
  • BezelDouble-insulated Plastic
  • ColorYellow
  • Lamp TypeIncandescent, Neon or LED