Skip Content

 
1NO Non-Illuminated Selector Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1NO Non-Illuminated Selector Switch


Technical Specs

  • ItemNon-Illuminated Selector Switch 
  • Size22mm 
  • Position
  • Contact Form1NO 
Action
Please Select
Type of Operator
Please Select
Color
Please Select
Key Removal
Please Select
Operator Head Material
Please Select
Basic Material
Please Select
Bezel Material
Please Select
Bezel Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Action
Type of Operator
Color
Key Removal
Operator Head Material
Basic Material
Bezel Material
Bezel Color
Price
Qty
Please use Qty box to add item(s) to cart.
XB4BJ21
Maintained / Maintained
Extended Lever
Black
No Key
Polyamide
Metal
Metal
Chrome

$47.65 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Maintained
Catalog Page #  379 

Price $47.65 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Maintained
  • Contact Form1NO
  • Type of OperatorExtended Lever
  • ColorBlack
  • Key RemovalNo Key
  • Operator Head MaterialPolyamide
  • Basic MaterialMetal
  • Bezel MaterialMetal
  • Bezel ColorChrome
XB5AJ21
Maintained / Maintained
Extended Lever
Black
No Key
Polyamide
Plastic
Plastic
Black

$47.65 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Maintained
Catalog Page #  379 

Price $47.65 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Maintained
  • Contact Form1NO
  • Type of OperatorExtended Lever
  • ColorBlack
  • Key RemovalNo Key
  • Operator Head MaterialPolyamide
  • Basic MaterialPlastic
  • Bezel MaterialPlastic
  • Bezel ColorBlack
XB4BG21
Maintained / Maintained
Keyed
Chrome
Left
Zamak/Stainless Steel
Metal
Metal
Chrome

$112.20 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Maintained
Catalog Page #  379 

Price $112.20 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Maintained
  • Contact Form1NO
  • Type of OperatorKeyed
  • ColorChrome
  • Key RemovalLeft
  • Operator Head MaterialZamak/Stainless Steel
  • Basic MaterialMetal
  • Bezel MaterialMetal
  • Bezel ColorChrome
XB5AG21
Maintained / Maintained
Keyed
Chrome
Left
Zamak/Stainless Steel
Plastic
Plastic
Black

$112.20 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Maintained
Catalog Page #  379 

Price $112.20 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Maintained
  • Contact Form1NO
  • Type of OperatorKeyed
  • ColorChrome
  • Key RemovalLeft
  • Operator Head MaterialZamak/Stainless Steel
  • Basic MaterialPlastic
  • Bezel MaterialPlastic
  • Bezel ColorBlack
XB4BG41
Maintained / Maintained
Keyed
Chrome
Left/Right
Zamak/Stainless Steel
Metal
Metal
Chrome

$108.10 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Maintained
Catalog Page #  379 

Price $108.10 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Maintained
  • Contact Form1NO
  • Type of OperatorKeyed
  • ColorChrome
  • Key RemovalLeft/Right
  • Operator Head MaterialZamak/Stainless Steel
  • Basic MaterialMetal
  • Bezel MaterialMetal
  • Bezel ColorChrome
XB4BD21
Maintained / Maintained
Lever
Black
No Key
Polyamide
Metal
Metal
Chrome

$42.65 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Maintained
Catalog Page #  379 

Price $42.65 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Maintained
  • Contact Form1NO
  • Type of OperatorLever
  • ColorBlack
  • Key RemovalNo Key
  • Operator Head MaterialPolyamide
  • Basic MaterialMetal
  • Bezel MaterialMetal
  • Bezel ColorChrome
XB4BG61
Maintained / Momentary
Keyed
Chrome
Left
Zamak/Stainless Steel
Metal
Metal
Chrome

$103.00 / each

Enter location to check availability
Non-Illuminated Selector SwitchSize: 22mm, Position: 2, Action: Maintained / Momentary
Catalog Page #  379 

Price $103.00 / each

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position2
  • ActionMaintained / Momentary
  • Contact Form1NO
  • Type of OperatorKeyed
  • ColorChrome
  • Key RemovalLeft
  • Operator Head MaterialZamak/Stainless Steel
  • Basic MaterialMetal
  • Bezel MaterialMetal
  • Bezel ColorChrome
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More