Skip Content

Medium Duty Lever Lockset,Elan,Privacy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Medium Duty Lever Lockset, Elan, Privacy

Price $55.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36Z204
  • Mfr. Model # F40 ELAN 626
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever
  • Lockset Performance StrengthLight Duty
  • Lockset FunctionPrivacy
  • StyleElan
  • Handle MaterialBrass, Steel, Zinc
  • FinishSatin Chrome
  • Strike TypeRound Corner Full Lip Strike
  • Fire Rated3 hr.
  • Grade2
  • SeriesF
  • Location TypeResidential
  • Backset2-3/8" and 2-3/4"
  • Required Door Thickness1-3/8" to 1-3/4"
  • Keyway TypeC
  • KeyingUnkeyed
  • Key MaterialNickel Silver
  • IncludesHardware
  • StandardsANSI A156.2,1996
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Poor quality product. Too many repeat failures on this model, will unlock from the outside with ease after several weeks in service, lock button mechanism fails often. May 19, 2014
Rated 1 out of 5 by Have had to replace these locks alot. The two tabs that engage when the button is pushed shear off, allowing the door to be opened from the outside despite being locked. October 21, 2013
  • 2015-09-03T19:59:02.385-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_36Z204, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.