Skip Content

Electronic Keyless Deadbolt Lock, Entrance, Oil Rubbed Bronze, Series BE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electronic Keyless Deadbolt Lock, Entrance, Oil Rubbed Bronze, Series BE

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1RAK2
  • Mfr. Model # BE365 PLY 613
  • UNSPSC # 46171511
  • Catalog Page # N/A
  • Shipping Weight 5.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Deadbolt Lock
  • Function Entrance
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Nickel Silver
  • Finish Oil Rubbed Bronze
  • Series BE
  • Handle Type Thumb Turn Inside
  • Door Thickness 1-3/8" to 1-3/4"
  • Hand Nonhanded
  • Outside Height 5-1/2"
  • Outside Width 3"
  • Outside Depth 2-1/2"
  • Inside Height 6"
  • Latch Length 1"
  • Latch Front Size 1" x 2-1/4"
  • Backset 2-3/8 to 2-3/4"
  • Keypad Material Silicone Rubber
  • Number of Keys 11
  • Timed Entry Allowance 5 sec.
  • Power Source Alkaline Battery
  • Battery Life 3 yr.
  • Max. User Codes 19
  • Grade 2
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • Includes 9V Alkaline Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.