Skip Content

 
Heavy Duty Lever Lockset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Heavy Duty Lever Lockset


Technical Specs

  • ItemHeavy Duty Lever Lockset 
Style
Please Select
Function
Please Select
Finish
Please Select
Grade
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Style
Function
Finish
Grade
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
F51 FLA 605
Flair
Entry
Bright Brass
2

Limited Quantity Available

$81.80 / each

Heavy Duty Lever Lockset,Flair,Entry
Catalog Page #  NA

Clearance Price $81.80 / each

Price $145.45 / each

Technical Specs

  • ItemHeavy Duty Lever Lockset
  • StyleFlair
  • FunctionEntry
  • FinishBright Brass
  • Grade2
ND70PD RHO 626
Rhodes
Classroom
Satin Chrome
1

Limited Quantity Available

$316.05 / each

Heavy Duty Lever Lockset,Rhodes
Catalog Page #  NA

Clearance Price $316.05 / each

Price $524.00 / each

Technical Specs

  • ItemHeavy Duty Lever Lockset
  • StyleRhodes
  • FunctionClassroom
  • FinishSatin Chrome
  • Grade1