Skip Content

Heavy Duty Lever Lockset,Sparta close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heavy Duty Lever Lockset, Sparta

Price $581.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36Z331
  • Mfr. Model # ND75BD SFIC SPARTA 626
  • UNSPSC # 46171503
  • Catalog Page # N/A
  • Shipping Weight 5.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Classroom
  • Style Sparta
  • Handle Material Brass, Steel, Zinc
  • Finish Satin Chrome
  • Strike Type ASA STRIKE
  • Fire Rated 3 hr.
  • Grade 1
  • Series ND
  • Location Type Commercial
  • Backset 2-3/4"
  • Cylinder Core Type Not Included
  • Required Door Thickness 1-5/8" to 2-1/8"
  • Keyway Type No Core
  • Keying Unkeyed
  • Number of Keys 2
  • Includes Hardware
  • Standards ANSI/BHMA Certified A156.2-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.