Skip Content

Electronic Keyless Lock, Office with Key Override, Satin Chrome, Series CO100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electronic Keyless Lock, Office with Key Override, Satin Chrome, Series CO100

Price $837.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VRD5
  • Mfr. Model # CO100CY50KPRHO626PDC123
  • UNSPSC # 46171619
  • Catalog Page # 2410
  • Shipping Weight 9.91 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electronic Keyless Lock
  • Function Office with Key Override
  • Access Method Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Chrome
  • Series CO100
  • Handle Type Lever
  • Door Thickness 1-3/4"
  • Key Override Options Schlage "C" Keyway (Included)
  • Hand Field Reversible
  • Outside Height 9.46"
  • Outside Width 3-1/2"
  • Inside Height 9-1/2"
  • Inside Width 3-1/2"
  • Inside Depth 3-3/4"
  • Latch Length 3/4"
  • Latch Front Size 1-1/4" x 2 1/4"
  • Backset 2-3/4"
  • Number of Keys 12
  • Timed Entry Allowance 1 sec.
  • Power Source (4) AA Batteries
  • Battery Life Up to 2 yr.
  • Operating Temp. Range -31 Degrees to 151 Degrees F
  • Event Audit Trail Up to 5000
  • Max. User Codes 5000
  • ADA Compliant Yes
  • Grade 1
  • Standards ANSI/BHMA A156.25, UL Listed, Including UL294
  • Weather Resistant Yes
  • Includes (4) AA Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.