Skip Content

Vertical Band Saw,14 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vertical Band Saw, 14 In

SCHEPPACH

Price: $702.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 3 business days from supplier
  • Item # 36K002
  • Mfr. Model # M90141
  • UNSPSC # 27112709
  • Catalog Page # 1021
  • Shipping Weight 206.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemVertical Band Saw
  • Cutting Capacity Rectangle8-1/4" x 13-1/2"
  • Cutting Capacity Round8-1/4"
  • Cutting Capacity Square8-1/4" x 8-1/4"
  • Voltage120
  • HP1
  • Speeds1600, 3300 fpm
  • Max. Thickness of Cut8-1/4"
  • Miter Capacity45 Degrees
  • Max. Blade Length100-3/4"
  • Max. Blade Width3/4"
  • Blade Thickness0.020"
  • Overall Height65"
  • Overall Width31"
  • Overall Depth22"
  • Cutting Angle45 Degrees
  • Amps AC10
  • Phase1
  • Hz60
  • Table Dimensions14 x 14"
  • ApplicationWood
  • Blade Wheels Dia.14"
  • Min. Blade Width1/8"
  • Includes(1) Cast Iron Table With T-slot, (1) Rip Fence, (1) Adjustable Blade Guides, (1) Dust Collection Port, (1) Saw Blade
How can we improve our Product Specifications?

Compliance and Restrictions

None

Repair Parts

Select the model number from the item's nameplate to display the available repair parts: View All

  • M90141
  • 36K002

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 8 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months ago
by
Read all my Q&A
 
Please wait while more information about Bart2810 is loaded.
Additional information about Bart2810 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For assistance with obtaining a manual, please call Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
For assistance obtaining a manual, please contact Grainger at 1-800-323-0620.
Thank you for using Grainger Ask and Answer.
4 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The picture of this band saw (on your web site) shows a miter gauge, but the description of this product fails to indicate a miter gauge is included with this item. Which is it? Thanks.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Dave101 is loaded.
Additional information about Dave101 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The miter gauge is included with this saw.
Thank you for using Grainger Ask and Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
8 months ago
by
Read all my Q&A
 
Please wait while more information about marvo is loaded.
Additional information about marvo could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the owners manual. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Read all my Q&A
 
Please wait while more information about rustyspur is loaded.
Additional information about rustyspur could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The speed of this saw is intended for wood cutting and would not be appropriate for steel.
Thank you for using Grainger Ask and Answer
6 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I purchased the M90141 bandsaw last year and am unable to locate the manual. Are you able to supply a copy or electronic version of it?
Thanks
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Rcantrell is loaded.
Additional information about Rcantrell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the owners manual. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need to know part numbers/ sizes for replacement parts (I need a new belt)
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Rogelio is loaded.
Additional information about Rogelio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: owners manual has been emailed.
Thank you for using Grainger Ask and Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

I need an owners manual for M90141

I am in need of an owners manual for a Scheppach M90141 14 inch bandsaw. Where can I get either an actual manual or an emailed version.Thanks
1 month ago
by
Read all my Q&A
 
Please wait while more information about logman is loaded.
Additional information about logman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1