Skip Content

1/2 HP Slow Speed Bench Grinder, 120 Voltage, 1 Phase, 2.8 Amps, 8'' Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1/2 HP Slow Speed Bench Grinder, 120 Voltage, 1 Phase, 2.8 Amps, 8'' Wheel Dia.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15E308
  • Mfr. Model # M90082
  • UNSPSC # 27111905
  • Catalog Page # N/A
  • Shipping Weight 36.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Slow Speed Bench Grinder
  • HP 1/2
  • Voltage 120
  • Phase 1
  • Wheel Dia. 8''
  • Dust Collection No
  • Amps 2.8
  • No Load RPM 1725
  • Wheel Width 1"
  • Arbor Size 5/8"
  • Wheels Center-Center 11-1/2"
  • Overall Length 17"
  • Overall Height 13"
  • Wheel Material Aluminum Oxide
  • Grit 120 and 60
  • Light No
  • Hz 60
  • Includes Drill Bit Sharpening Tool Rest, 1 Magnifying Lens, Locking Rocker Switch, Cast Iron Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.