Skip Content

Premium Hybrid Table Saw,10 In. Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Premium Hybrid Table Saw, 10 In. Blade

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 36K006
  • Mfr. Model # M90124
  • UNSPSC # 27112709
  • Catalog Page # N/A
  • Shipping Weight 544.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Premium Hybrid Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 1-3/4
  • Amps AC 15/7.5
  • No Load RPM 3450
  • Depth of Cut @ 90 Deg. 3-5/16"
  • Depth of Cut @ 45 Deg. 2-1/4"
  • Cutting Capacity Rip Left 13-1/2"
  • Cutting Capacity Rip Right 30"
  • Table Surface w/Extension 40 x 27"
  • Table Front of Blade 12"
  • Overall Height 34"
  • Overall Width 64"
  • Overall Depth 35"
  • Voltage 120/240
  • Phase 1
  • Hz 60
  • Material Granite
  • Includes T-slot and Miter Gauge, T-style Rip Fence Calibrated in In., Mm with Magnified View Window, Riving Knife, Clear Acrylic Blade Guard with Anti-kickback Feature, Fold Down Rear Extension Table, Tooth Carbide Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.