Skip Content

Belt and Disc Sander,1/3 HP,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt and Disc Sander, 1/3 HP, 120 V

Clearance Price $128.39 / each

Price $142.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E315
  • Mfr. Model # M90460
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 44.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt and Disc Sander
  • HP1/3
  • Voltage120
  • Amps AC3.4
  • PhaseSingle
  • Hz60
  • Disc Dia. (In.)6
  • Disc Speed (RPM)2200
  • Belt Size (In.)4 x 36
  • Belt SFPM1100
  • Idler Drum Size (In.)3
  • Disc Table Size (In.)7 x 5-1/2
  • Table Work Surface (In.)7 x 5-1/2
  • Disc Table Tilt-Out Angle (Deg.)45
  • Belt Table Tilt Angle (Deg.)45
  • Platen Size (In.)5 x 9
  • Dust Collection Port Size (In.)2
  • Table MaterialCast Aluminum
  • Overall Width (In.)16-3/4
  • Overall Depth (In.)18-1/4
  • Overall Height (In.)25-1/2
  • FeaturesAbrasive Belt Arm That Operates Vertical or Horizontal, Universal Table with Miter Gauge for Belt or Disc Operation, Single Dust Collection Port Draws Sawdust From Belt and Disc Operations, Work Stop for Belt Operations When Sanding Smaller Pieces, Cord Wrap for Storage
  • Agency ComplianceCSA
  • IncludesCast Aluminum Universal Table With Miter Gauge

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • M90460,
  • M90460,
  • 15E315,
  • M90460

Alternate Products


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by A liitle pressure on belt and it stops dead, not even suitable for home use. Definately under powered. Nice to look at but, useless to use. December 18, 2013
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.