Skip Content

Exh Fan,D/D,12 Dia,CFM 1610,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exh Fan, D/D, 12 Dia, CFM 1610,115/230 V

Price $812.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AFD1
  • Mfr. Model # GPFM1200-1
  • UNSPSC # 40101502
  • Catalog Page # 4109
  • Shipping Weight 35.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAgricultural Exhaust Fan
  • TypeDirect Drive, Preassembled, Adjustable Speed
  • Propeller Dia. (In.)12
  • CFM @ 0.000-In. SP1610
  • CFM @ 0.050-In. SP1538
  • CFM @ 0.100-In. SP1448
  • CFM @ 0.150-In. SP1329
  • CFM/Watt @ 0.000-In. SP7.7
  • CFM/Watt @ 0.050-In. SP7.3
  • CFM/Watt @ 0.100-In. SP6.9
  • CFM/Watt @ 0.150-In. SP6.3
  • Fan RPM1725
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps3.8/1.9
  • Watts246
  • HP1/3
  • Motor RPM1725
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Height (In.)15-5/8
  • Width (In.)15-1/2
  • Max. Depth (In.)19-1/2
  • Opening Required H (In.)16-3/4
  • Opening Required W (In.)15-3/4
  • Flange Width (In.)1-1/4
  • Venturi Clearance Dia. (In.)13
  • Mounting LocationWall
  • Max. Ambient Temp. (F)104
  • Shaft Dia. (In.)1/2
  • Bearing TypePermanently Lubricated Ball
  • Number of Blades6
  • Propeller MaterialPolypropylene
  • Frame MaterialPolyethylene
  • Frame FinishPolished White Polypethylene
  • Free Area (Square-Ft.)1.67
  • Agency ComplianceUL Listed Motor
  • For Use WithGeneral Exhaust Application
  • IncludesPVC Shutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Flush-Mount Direct-Drive Exhaust Fans

• Rugged corrosion-resistant polyethylene housing, blades, and shutter Shipped fully assembled
Mount flush to inside wall for attachment to opening with wide, heavy-duty flange. Integrated PVC or aluminum shutter ensures longevity. Energy efficient, totally enclosed, maintenance-free motors.

Repair Parts

Displaying repair parts for model:
  • GPFM1200-1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.