Skip Content

Exh Fan,D/D,20 Dia,CFM 5115,230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exh Fan, D/D, 20 Dia, CFM 5115,230/460 V

Price $1,567.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 43085 (Change)

Go

Invalid Zip Code

WORTHINGTON branch 177

  • Item # 5AFC9
  • Mfr. Model # GHC2000-1-3
  • UNSPSC # 40101502
  • Catalog Page # 4109
  • Shipping Weight 69.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAgricultural Exhaust Fan
  • TypeDirect Drive, Preassembled, Adjustable Speed
  • Propeller Dia. (In.)20
  • CFM @ 0.000-In. SP5115
  • CFM @ 0.050-In. SP4780
  • CFM @ 0.100-In. SP4398
  • CFM @ 0.150-In. SP3920
  • Fan RPM1750
  • Voltage230/460
  • Hz60
  • Phase3
  • Full Load Amps1.2/.6
  • Watts373
  • HP1/2
  • Motor RPM1725
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Height (In.)27-1/4
  • Width (In.)27-1/4
  • Max. Depth (In.)17
  • Opening Required H (In.)21-1/4
  • Opening Required W (In.)21-1/4
  • Flange Width (In.)3
  • Venturi Clearance Dia. (In.)20
  • Mounting LocationWall
  • Max. Ambient Temp. (F)104
  • Shaft Dia. (In.)5/8
  • Bearing TypePermanently Lubricated Ball
  • Number of Blades4
  • Propeller MaterialPolypropylene
  • Frame MaterialFiberglass
  • Frame FinishPolished Tan Fiberglass
  • Free Area (Square-Ft.)5.16
  • Agency ComplianceUL Listed Motor
  • For Use WithGeneral Exhaust Application
  • IncludesAluminum Shutter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • GHC2000-1-3

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.