Skip Content

 
Boltless Shelving Add-On Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Boltless Shelving Add-On Unit

SSI SCHAEFER


Technical Specs

  • ItemBoltless Shelving Add-On Unit 
  • Width48" 
  • Height78-1/2" 
  • Number of Shelves
  • Includes(4) Posts 
Shelf Style
Please Select
Depth
Please Select
Material
Please Select
Beam Capacity
Please Select
Shelf Capacity
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Shelf Style
Depth
Material
Beam Capacity
Shelf Capacity
Availability
Price
Qty
AR71222ZZ
Double Inverted Tilt
48"
Steel
800 lb.

Item ships within 2 business days from supplier

$2,030.00 / each

Boltless Shelving Add-On,Invert Tilt,48W
Catalog Page #  NA

Price: $2,030.00 / each

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleDouble Inverted Tilt
  • Width48"
  • Depth48"
  • Height78-1/2"
  • Number of Shelves5
  • MaterialSteel
  • Beam Capacity800 lb.
  • Includes(4) Posts
AR71222GS
Double Straight Tilt
48"
Galvanized Steel
8000 lb.
50 lb.

Item ships within 2 business days from supplier

$1,988.00 / each

Boltless Shelving Add-On,Tilt,48x48
Catalog Page #  NA

Price: $1,988.00 / each

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleDouble Straight Tilt
  • Width48"
  • Depth48"
  • Height78-1/2"
  • Number of Shelves5
  • MaterialGalvanized Steel
  • Beam Capacity8000 lb.
  • Shelf Capacity50 lb.
  • Includes(4) Posts
AR71222GG
Double Straight
48"
Galvanized Steel
8000 lb.
50 lb.

Item ships within 2 business days from supplier

$1,910.00 / each

Boltless Shelving Add-On,48x48,5 Shelf
Catalog Page #  NA

Price: $1,910.00 / each

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleDouble Straight
  • Width48"
  • Depth48"
  • Height78-1/2"
  • Number of Shelves5
  • MaterialGalvanized Steel
  • Beam Capacity8000 lb.
  • Shelf Capacity50 lb.
  • Includes(4) Posts
AR71222SS
Double Tilt
48"
Steel
800 lb.

Item ships within 2 business days from supplier

$1,994.00 / each

Boltless Shelving Add-On,Dbl Tilt,48x48
Catalog Page #  NA

Price: $1,994.00 / each

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleDouble Tilt
  • Width48"
  • Depth48"
  • Height78-1/2"
  • Number of Shelves5
  • MaterialSteel
  • Beam Capacity800 lb.
  • Includes(4) Posts
AR71222G
Single Straight
24"
Galvanized Steel
8000 lb.
26 lb.

Item ships within 2 business days from supplier

$1,114.00 / each

Boltless Shelving Add-On,48x24,5 Shelf
Catalog Page #  NA

Price: $1,114.00 / each

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleSingle Straight
  • Width48"
  • Depth24"
  • Height78-1/2"
  • Number of Shelves5
  • MaterialGalvanized Steel
  • Beam Capacity8000 lb.
  • Shelf Capacity26 lb.
  • Includes(4) Posts
AR71222S
Single Tilt
24"
Steel
800 lb.

Item ships within 2 business days from supplier

$1,155.00 / each

Boltless Shelving Add-On,Tilt,48x24
Catalog Page #  NA

Price: $1,155.00 / each

Technical Specs

  • ItemBoltless Shelving Add-On Unit
  • Shelf StyleSingle Tilt
  • Width48"
  • Depth24"
  • Height78-1/2"
  • Number of Shelves5
  • MaterialSteel
  • Beam Capacity800 lb.
  • Includes(4) Posts