Skip Content

Exh Fan,B/D,54 Dia,CFM 27,000,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Exh Fan, B/D, 54 Dia, CFM 27,000,115/230 V

Price: NA

Item no longer available


  • Item # 5AFF8
  • Mfr. Model # G523CF1
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 315.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAgricultural Exhaust Fan
  • TypeHigh Efficiency, Belt Drive Cone
  • Propeller Dia. (In.)52
  • CFM @ 0.000-In. SP27,000
  • CFM @ 0.050-In. SP25,500
  • CFM @ 0.100-In. SP24,100
  • CFM @ 0.150-In. SP22,500
  • CFM/Watt @ 0.000-In. SP21
  • CFM/Watt @ 0.050-In. SP18.9
  • CFM/Watt @ 0.100-In. SP17.1
  • CFM/Watt @ 0.150-In. SP15.5
  • Fan RPM632
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps8.4/4.2
  • Watts746
  • HP1
  • Motor RPM1725
  • Motor TypeCapacitor Start, Capacitor Run
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass B
  • Height (In.)58-1/4
  • Width (In.)58
  • Max. Depth (In.)54.5
  • Opening Required H (In.)59-1/4
  • Opening Required W (In.)59-1/4
  • Flange Width (In.)2-3/4
  • Venturi Clearance Dia. (In.)52-3/4
  • Venturi Depth (In.)10-1/2
  • Cone Dia. (In.)65
  • Cone Depth (In.)23.5
  • Mounting LocationWall
  • Max. Ambient Temp. (F)104
  • Shaft Dia. (In.)5/8
  • Bearing TypePermanently Lubricated Ball
  • Number of Blades3
  • Propeller MaterialGalvanized Steel
  • Frame MaterialFiberglass
  • Frame FinishPolished White Fiberglass
  • Free Area (Square-Ft.)23.77
  • Agency ComplianceUL Listed Motor
  • For Use WithGeneral Exhaust Application
  • IncludesAluminum Shutter, Polyethylene Cone and Belt Tensioner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.