Skip Content

Lifting Magnet,2200 lb Cap,12 In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

SAV

Lifting Magnet, 2200 lb Cap, 12 In OAL

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2MPD9
  • Mfr. Model # 531.01-1000
  • UNSPSC # 27112807
  • Catalog Page # N/A
  • Shipping Weight 94.0 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Locking On/Off Handle
  • Magnet Material Neodymium
  • Max. Rated Flat Capacity 2200 lb.
  • Max. Rated Round Capacity 1100 lb.
  • Overall Height 8-1/2"
  • Overall Length 12"
  • Overall Width 5-1/2"
  • Magnet Height 5-1/4"
  • Magnet Width 5-3/4"
  • Magnet Length 12"
  • Handle Length 10-3/4"
  • Bail Opening Height 3-5/8"
  • Bail Opening Width 2-3/4"
  • Max. Heat Resistant Temp. 176 Degrees F
  • Standards NASI/ASME B30.20-1985 for Below The Hook Lifting Devices
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.