Skip Content

Portable Storage Clipboard,Letter,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Storage Clipboard, Letter, Silver

Price $49.60 / each

Please sign in or register to access lists

Go

Ship to: 28201 (Change)

Go

Invalid Zip Code

CHARLOTTE branch 128

  • Item # 1GEH7
  • Mfr. Model # 11025
  • UNSPSC # 44122012
  • Catalog Page # 2138
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Storage Clipboard
  • File SizeLetter
  • Clip TypeStandard
  • Clip Capacity1"
  • Opening TypeTop
  • ColorSilver
  • MaterialAluminum
  • Width9"
  • Depth1-1/2"
  • Height14-7/16"
  • Sheet Size8-1/2 x 11"
  • Storage Capacity1-1/2"
  • IncludesCalculator
  • Green Environmental AttributeMinimum 50% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about ltovar is loaded.
Additional information about ltovar could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Good morning. Saunders does not sell the calculator separately for the Aluminum Storage Clipboard with Calculator (#1GEH7). You may purchase replacement batteries for the calculator if needed: button cell battery #AG10.

Thank you for your interest in Saunders products and have a great day!
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Customer Care Specialist is loaded.
Additional information about Customer Care Specialist could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-05T20:34:36.039-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GEH7, prod, sort_default
1 of 1
  • 2015-07-05T20:34:36.041-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1GEH7, prod, sort_default
1 of 1