Skip Content

Heavy Duty Mortise Lockset,Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heavy Duty Mortise Lockset, Lever

Price $822.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32J218
  • Mfr. Model # 8205 LNB 26D
  • UNSPSC # 46171503
  • Catalog Page # 2424
  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 1-piece curved SARGENT® mortise lever lockset securely holds lock in entrance/office doors. Strengthened cylinder retainer with 2-prong grip provides resistance against vandalism and unauthorized entry. Heavy-duty hubs and spring cartridge offer superior strength and extend product life cycle. 12-ga. steel lock body case adds security and is corrosion resistant. 1-piece latch, easily reversible without opening case. 6-pin solid brass cylinder with LA keyway. Keyed different, includes 2 nickel silver keys per lock.

View More

Technical Specs

  • Item Heavy Duty Mortise Lockset
  • Style Curved
  • Function Entrance/Office
  • Location Type Institutional, Healthcare
  • Trim Style Rose
  • Backset 2-3/4"
  • Strike Type Curved Lip
  • Strike Dim. 1-1/4" x 4-7/8"
  • Fire Rated 3 hr.
  • Series 8200
  • Case Material Brass, Steel, Zinc
  • Finish Satin Chrome
  • Case Size 5-31/32"H x 27/32"W x 4-3/32"D
  • Required Door Thickness 1-3/4"
  • Grade 1
  • Pins 6
  • Keying Keyed Different (KD)
  • Keyway Type LA
  • Key Material Nickel Silver
  • Number of Keys 2
  • Standards ANSI/BHMA A156.13 Series 1000, Operational Grade 1 and Security Grade 1, ASTM F1577-95B Paragraph 6.2, BOMA International 4.13.8, ADA, California State Reference Code
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.