Skip Content

 
Door Lever Lockset close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Door Lever Lockset

Technical Specs

  • Item Lever 
Style
Please Select
Finish
Please Select
Grade
Please Select
Lockset Function
Please Select
Keyway Type
Please Select
Keying
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand Price
  • $400-$500 
Select items to compare View Compare
11 Products
Compare /
Item #
Mfr.
Model #
Style
Finish
Grade
Lockset Function
Keyway Type
Keying
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
28-10G37 LL 26D
Angled
Satin Chrome
1
Classroom
LA
Keyed Different

$427.75 / each

Enter location to check availability
Catalog Page #  NA

Price $427.75 / each

Technical Specs

  • Item Lever
  • Style Angled
  • Finish Satin Chrome
  • Grade 1
  • Lockset Function Classroom
  • Keyway Type LA
  • Keying Keyed Different
2860-10G05 LL 26D
Angled
Satin Chrome
1
Entrance

$403.75 / each

Enter location to check availability
Catalog Page #  NA

Price $403.75 / each

Technical Specs

  • Item Lever
  • Style Angled
  • Finish Satin Chrome
  • Grade 1
  • Lockset Function Entrance
2870-10G04 LL 26D
Angled
Satin Chrome
1
Storeroom

$414.25 / each

Enter location to check availability
Catalog Page #  NA

Price $414.25 / each

Technical Specs

  • Item Lever
  • Style Angled
  • Finish Satin Chrome
  • Grade 1
  • Lockset Function Storeroom
28-7G05 LL 26D
Angled
Satin Chrome
2
Entrance
LA
Keyed Different

$424.25 / each

Enter location to check availability
Catalog Page #  NA

Price $424.25 / each

Technical Specs

  • Item Lever
  • Style Angled
  • Finish Satin Chrome
  • Grade 2
  • Lockset Function Entrance
  • Keyway Type LA
  • Keying Keyed Different
28-7G05 LB 26D
Angled
Satin Chrome
2
Entrance
LA
Keyed Different

$424.25 / each

Enter location to check availability
Catalog Page #  NA

Price $424.25 / each

Technical Specs

  • Item Lever
  • Style Angled
  • Finish Satin Chrome
  • Grade 2
  • Lockset Function Entrance
  • Keyway Type LA
  • Keying Keyed Different
28-10U15 LB 10B
B Style
Oxidized Oil Rubbed Bronze
1
Passage
Keyed Different
ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed

$417.75 / each

Enter location to check availability
Catalog Page #  2418 

Price $417.75 / each

Technical Specs

  • Item Lever
  • Style B Style
  • Finish Oxidized Oil Rubbed Bronze
  • Grade 1
  • Lockset Function Passage
  • Keying Keyed Different
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
28-10U65 LB 10B
B Style
Oxidized Oil Rubbed Bronze
1
Privacy
Keyed Different
ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed

$475.75 / each

Enter location to check availability
Catalog Page #  2418 

Price $475.75 / each

Technical Specs

  • Item Lever
  • Style B Style
  • Finish Oxidized Oil Rubbed Bronze
  • Grade 1
  • Lockset Function Privacy
  • Keying Keyed Different
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
28-10U65 LB 26D
B Style
Satin Chrome
1
Privacy
Keyed Different
ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed

$447.50 / each

Enter location to check availability
Catalog Page #  2418 

Price $447.50 / each

Technical Specs

  • Item Lever
  • Style B Style
  • Finish Satin Chrome
  • Grade 1
  • Lockset Function Privacy
  • Keying Keyed Different
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
28-10U15 LL 10B
Right Angle
Oxidized Oil Rubbed Bronze
1
Passage
Keyed Different
ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed

$404.50 / each

Enter location to check availability
Catalog Page #  2418 

Price $404.50 / each

Technical Specs

  • Item Lever
  • Style Right Angle
  • Finish Oxidized Oil Rubbed Bronze
  • Grade 1
  • Lockset Function Passage
  • Keying Keyed Different
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
28-10U65 LL 10B
Right Angle
Oxidized Oil Rubbed Bronze
1
Privacy
Keyed Different
ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed

$475.75 / each

Enter location to check availability
Catalog Page #  2418 

Price $475.75 / each

Technical Specs

  • Item Lever
  • Style Right Angle
  • Finish Oxidized Oil Rubbed Bronze
  • Grade 1
  • Lockset Function Privacy
  • Keying Keyed Different
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
28-10U65 LL 26D
Right Angle
Satin Chrome
1
Privacy
Keyed Different
ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed

$443.00 / each

Enter location to check availability
Catalog Page #  2418 

Price $443.00 / each

Technical Specs

  • Item Lever
  • Style Right Angle
  • Finish Satin Chrome
  • Grade 1
  • Lockset Function Privacy
  • Keying Keyed Different
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms