Skip Content

Door Lever Lockset,Right Angle,Classroom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Door Lever Lockset, Right Angle, Classroom

Price $559.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32J173
  • Mfr. Model # 28-10G37 LL 26D
  • UNSPSC # 46171503
  • Catalog Page # 2418
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Classroom
  • Style Right Angle
  • Handle Material Wrought, Cast Steel, Brass, Bronze
  • Finish Satin Chrome
  • Strike Type Square Corner Full Lip Strike
  • Strike Dim. 4-7/8" x 1-1/4"
  • Fire Rated 3 hr.
  • Grade 1
  • Series 10 Line
  • Location Type Institutional
  • Backset 2-3/4"
  • Number of Pins 6
  • Required Door Thickness 1-3/4" to 2"
  • Keyway Type LA
  • Keying Keyed Different
  • Key Material Nickel Silver
  • Number of Keys 2
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Standards ADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.