Skip Content

Door Lever Lockset,Right Angle,Grd. 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Door Lever Lockset, Right Angle, Grd. 1

Price $553.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32J172
  • Mfr. Model # 28-10G05 LL 26D
  • UNSPSC # 46171503
  • Catalog Page # 2651
  • Shipping Weight 4.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLever
  • Lockset Performance StrengthHeavy Duty
  • Lockset FunctionEntrance
  • StyleRight Angle
  • Handle MaterialWrought, Cast Steel, Brass, Bronze
  • FinishSatin Chrome
  • Strike TypeSquare Corner Full Lip Strike
  • Strike Dim.4-7/8" x 1-1/4"
  • Fire Rated3 hr.
  • Grade1
  • Series10 Line
  • Location TypeInstitutional
  • Backset2-3/4"
  • Number of Pins6
  • Required Door Thickness1-3/4" to 2"
  • Keyway TypeLA
  • KeyingKeyed Different
  • Key MaterialNickel Silver
  • Number of Keys2
  • For Use WithANSI 115.2 (161 Modifed) Door Prep
  • StandardsADA, Certified ANSI A156.2 Series 4000 Grade 1, California Administrative Code Title 19 and 24, UL and CSA Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.