Skip Content

Upright Vacuum,12 In,112 cfm,5A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Upright Vacuum, 12 In, 112 cfm, 5A, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2TRL3
  • Mfr. Model # SC9050B
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 15.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to handle demanding commercial cleaning environments with ease, this 10.7-lb. upright features a durable yet light magnesium frame that is 75% lighter than steel and 33% lighter than aluminum. The eco-friendly lightweight, dual-zipper bagged upright with quick-change cord includes a detent release assembly and an easy-to-maneuver design.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 5
  • Cleaning Path 12"
  • Filter Type Micron
  • Bag Type Paper Dust Bag
  • Power Cord Length 30 ft.
  • Voltage 120
  • Net Weight 10.7 lb.
  • Air Flow 112 cfm
  • Height Adjustment Automatic
  • Plug 3-Wire
  • Hood Height 6-1/5"
  • Handle Magnesium
  • Furniture Guard Yes
  • Capacity 5.5 cu. ft.
  • Warranty 2 Year
  • Standards UL/ CSA/ CRI
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.