Skip Content

HEPA Filter,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HEPA Filter, PK6

Price $159.75 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YTH2
  • Mfr. Model # 60666B-6
  • UNSPSC # 40161505
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHEPA Filter
  • TypeCanister
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What's the size of this HEPA filter?

What's the size of this HEPA filter?
The picture is a square filter, but the type is written as "canister". Which type is this?
Can more technical spec be sent to me by email?
------------
HEPA Filter, PK6
SANITAIRE

Price: $156.50 / pkg. of 6

Item # 2YTH2
Mfr. Model # 60666B-6
UNSPSC # 40161505
Catalog Page # N/A
Shipping Weight 0.5 lbs.

Technical Specs

ItemHEPA Filter
TypeCanister
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about SeanZhong is loaded.
Additional information about SeanZhong could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier they call this a canister type. Approx. size is 5" x 7".
Thank you for using Grainger.com Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
  • 2015-07-27T19:45:05.321-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YTH2, prod, sort_default
1 of 1
  • 2015-07-27T19:45:05.323-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YTH2, prod, sort_default
1 of 1