Skip Content

Canister Vacuum,135 cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Canister Vacuum, 135 cfm, 120V

Price $216.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6NA93
  • Mfr. Model # SC3683A
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 15.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compact Canister Vacuum
  • Amps 10
  • Air Flow 135 cfm
  • Voltage 120V
  • Bag Type Paper
  • Filter Type Foam
  • Series Commercial
  • Static Pressure 71"
  • Height 11-1/2"
  • Length 17"
  • Width 9"
  • Power Cord Length 20 ft.
  • Hose Length 7 ft.
  • Includes Swivel Hose, Telescopic Metal Wand, 2 Position Floor Tool, Horse Hair Dusting Brush, Crevice Tool, Upholstery Brush, Shoulder Strap and (1) Bag
  • Standards UL Listed/C-UL Listed/OSHA Certified Performance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Our proven commercial Mighty Mite canister vacuum with allergen filtration is compact and powerful. Features telescopic metal wands to reach those difficult-to-clean locations and a carrying strap for portability. The disposable dust bag system, 20-ft. power cord and available HEPA filtration make this the perfect detail cleaner.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.