Skip Content

Upright Vacuum,12 In,78 cfm,6.5A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Upright Vacuum, 12 In, 78 cfm, 6.5A, 120V

Price $265.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TGZ4
  • Mfr. Model # SC785
  • UNSPSC # 47121602
  • Catalog Page # 1687
  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact, two-motor cleaner moves easily from carpets to bare floors with a convenient brush roll On/Off switch. This 3-qt. upright with allergen disposable dust bag includes a folding handle for convenient transport and storage and a stretch hose for cleaning above floors.

View More

Technical Specs

  • Item Commercial Upright Vacuum
  • Amps 6.5
  • Cleaning Path 12"
  • Filter Type Allergen
  • Bag Type Paper Dust Bag
  • Power Cord Length 30 ft.
  • Voltage 120
  • Net Weight 14 lb.
  • Air Flow 78 cfm
  • Height Adjustment Automatic
  • Plug 3-Wire
  • Hood Height 3"
  • Handle Folding
  • Furniture Guard Non-Marking Wrap Around
  • Capacity 3 qt.
  • Warranty 2 Year
  • Includes Dusting Brush, Wand, Nested Crevice Wand, 8 ft. Extension Hose
  • Standards Meets Carpet and Rug Institute(TM)
  • Green Certification or Other Recognition CRI Green Seal of Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Seal of Approval.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.