Skip Content

Portable Carpet Spotter, 1.5 gal., 115V, 55 psi, 3" Cleaning Path close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Carpet Spotter, 1.5 gal., 115V, 55 psi, 3" Cleaning Path

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6NA89
  • Mfr. Model # SC6070A
  • UNSPSC # 47121609
  • Catalog Page # N/A
  • Shipping Weight 24.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powerful vacuum motor creates sealed suction water lift to reduce drying time and improve cleaning efficiency.

View More

Technical Specs

  • Item Portable Carpet Spotter
  • Cleaning Path 3"
  • Power Source 115V
  • Solution Tank Capacity 1.5 gal.
  • Recovery Tank Capacity 1.5 gal.
  • Pump Pressure 55 psi
  • Vacuum Motor 2 Stage
  • Cord Length 25 ft.
  • Features Compact, Lightweight Machine has Large Front Drain Opening for Easy Disposal Of Dirty Water, Rear Wheels and Built-In Carrying Handle
  • Includes 8 ft. Suction and Solution Hoses and Accessory Hose with a 3" Metal Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.