Skip Content

Portable Carpet Spotter,9 gal,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Carpet Spotter, 9 gal, 115V

Price: NA

Item no longer available


  • Item # 6NA90
  • Mfr. Model # SC6080A
  • UNSPSC # 47121609
  • Catalog Page # 1893
  • Shipping Weight 125.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Carpet Spotter
  • Cleaning Path12"
  • Power Source115V
  • Solution Tank Capacity9 gal.
  • Recovery Tank Capacity9 gal.
  • Pump Pressure150 psi
  • Vacuum Motor3 Stage
  • Cord Length50 ft.
  • FeaturesPowerful Vacuum Motors Create Sealed Suction Water Lift to Reduce Drying Time and Improve Cleaning Efficiency
  • Includes15 ft. Suction and Solution Hoses and Accessory Wand with 12" Stainless Steel Single Jet Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Rear wheels are large enough to climb stairs. Large canister lid allows easy access to inside of recovery tank for thorough cleaning after use. Includes hose and wand for deep-cleaning and reaching around furniture and into tight places.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.