Skip Content

Portable Blower Fan,110V,3800 cfm,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Blower Fan, 110V, 3800 cfm, Red

Price $399.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24VT76
  • Mfr. Model # SC6053A
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 24.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SANITAIRE portable fan blower is maneuverable and powerful. This lightweight, multipurpose air mover offers the performance and durability to dry carpets and floors fast. Super quiet motor. Low amp draw with high airflow capacity. Easy carry handle, plus telescopic handle and wheels. 3-speed switch. Cord wrap on handle. The stackable design and small footprint make it easy to store up to 4 of these in a small closet or the corner of a room. Disassembles for thorough cleaning and service.

View More

Technical Specs

  • Item Portable Blower Fan
  • Pivoting No
  • Number of Speeds 3
  • CFM High 3800
  • CFM Medium 2700
  • CFM Low 3350
  • Voltage 110V
  • Hz 60
  • Phase 1
  • Amps 5
  • Motor HP 1/2
  • Overall Height 16-1/4"
  • Overall Width 15-3/4"
  • Overall Length 16"
  • Housing Height 16"
  • Housing Width 16"
  • Housing Length 13/64"
  • Housing Color Red
  • Housing Material Polypropylene
  • Propeller Material Polypropylene
  • Power Cord Length 25 ft.
  • Includes 0 Degrees /20 Degrees /45 Degrees /90 Degrees Air Flow Positions, Molded Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.